Shop All Combination Padlocks
Nu-Set
Puck Padlock, Solid Steel 2-7/8", 73mm
Mfr # 5373
Zoro # G1232741
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Lock Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Set
- MFR # 5373
- Zoro # G1232741
- UPC # 00715590537330
- Country of Origin China
- Category Combination Padlocks
Details
TSA Approved | No |
Item | Puck Padlock,Solid Steel 2-7/8",73mm |
Lock Body Color | Silver |
Description
Puck Padlock,Solid Steel 2-7/8 In.,73mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 8x8x2 12GA Angle (A88)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9662C2226D41)
- LARSON CLOSER STNDRD ADJ WHT (CH1040301)
- J.W. WINCO JW Winco WN9100 16N3WP4 Leveling Feet (16N3WP4)
- NU-SET Padlock 1-3/4", 45mm, Solid Brass (5745)
- NU-SET Laminated 1-1/2", Combination Padlock (4397)
- NU-SET Padlock 2", 50mm, Solid Brass (5750)
- NU-SET Combo Padlock 2", 50mm, Long Shackle (4398L)
- NU-SET Combination 4-Number Padlock, 2", 50mm (4370)
- MASTER LOCK Luggage/Briefcase Padlock, Aluminum, Side (630D)
- BRINKS Combination Padlock, Brass, 40mm, Resettable (171-40051)
- Nu-Set Combination Padlocks