Shop All USB Flash Drives
Nu-Set
Memory Stick, 8 GB
Mfr # SUD-8GB
Zoro # G7505845
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 GB
- Speed 8 GBps
- Color Red
- Product Type USB Flash Drive
- USB Generation 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Set
- MFR # SUD-8GB
- Zoro # G7505845
- UPC # 715590783645
- Country of Origin China
- Category USB Flash Drives
Details
Item | USB Flash Drive |
Capacity | 8 GB |
Speed | 8 GBps |
Color | Red |
Product Type | USB Flash Drive |
USB Generation | 2.0 |
Description
USB Flash Drive, Capacity 8 GB, Speed 8 GBps, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Netshelter Wx 6U Wall Mount Cabinet (AR106)
- MIGHTY MAX BATTERY YTX7A-BS Battery for Gas Gy6 Scooter Moped 50CC 125CC (YTX7A-BS156)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Power Patrol SLA1079 - 2 Pack (ML8-12MP2116133109596)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 2.2Ah Ademco/Adi PS1220 Battery (MAX3512638)
- CENTON 128Gb Pro Usb 3.0 X 10 Pack (S1-U3P6-128G-10B)
- VERBATIM ToughMAX USB Flash Drive, 16 GB, Black (70000)
- EDGE MEMORY 16Gb Diskgo Secure Pro Usb 3.0 Flash Drive (PE242954)
- CENTON Usb Flash Drive - 8 Gb - Flash Memory - Usb 2.0 - Full Speed (DSP8GB-008)
- VERBATIM DRIVE, USB, 64GB, 3.0, ERGO, BE (VER70879)
- EDGE MEMORY 16Gb Diskgo C2 Usb Flash Drive (PE230807)
- SANDISK SD Ult mSDHCTM UHS I Card with Adpt 64GB (QUA4064GAN6MA)
- Nu-Set USB Flash Drives