Shop All Suggestion Boxes
Nu-Set
Key/Card Storage Wall Mount Push Button Lock Box
Mfr # 2085-3
Zoro # G9146855
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Key Capacity 7
- Width 3 in
- Locking Type Combination
- Height 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Set
- MFR # 2085-3
- Zoro # G9146855
- UPC # 715590208537
- Country of Origin China
- Category Suggestion Boxes
Dimensions
Width | 3 in |
Height | 4 3/4 in |
Depth | 2 in |
Details
Item | Lock Box |
Material | Zinc Alloy |
Key Capacity | 7 |
Locking Type | Combination |
Includes | (4) Mounting Screws, Reset Tool |
Mounting Type | Surface |
Color | Silver/Black |
Weather Resistant | Yes |
Description
Lock Box, Surface Mounting Type, Combination Locking Type, Key Capacity 7, Weather Resistant Yes, Height 4 3/4 in, Width 3 in, Depth 2 in, Zinc Alloy, Silver/Black, Includes (4) Mounting Screws, Reset Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Cristal Xtra Bold Stick Ballpoint Pen, Bold 1.6mm, Assorted, PK24 (MSBAPP241AST)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 30 In. W (5PGT1)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD BLACK (106R03476)
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Red, PK10, Size: Letter (73686)
- NU-SET Key/Card Storage Hanging Shackle Push Button Lock Box (2080-3)
- NU-SET Key/Card Storage Combo Locking Shackle Push Button Lock Box (2084-3)
- AZAR DISPLAYS XL Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key Clear (206325-CLR)
- AZAR DISPLAYS Extra Large Lottery Box with Pocket, Lock and Keys on Pedestal. Color: White (206303)
- AZAR DISPLAYS XL Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key White (206325-WHT)
- AZAR DISPLAYS Clear Small Molded Lottery Box W/ Pocket (206006)
- AZAR DISPLAYS White Medium Molded Lottery Box W/ Pocket, Lock and Key (206777)
- Nu-Set Suggestion Boxes