Shop All Suggestion Boxes
Nu-Set
Key/Card Storage Hanging Shackle Push Button Lock Box
Mfr # 2080-3
Zoro # G9146837
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Color Silver/Black
- Key Capacity 5
- Height 7 3/4 in
- Locking Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Set
- MFR # 2080-3
- Zoro # G9146837
- UPC # 715590208032
- Country of Origin China
- Category Suggestion Boxes
Dimensions
Height | 7 3/4 in |
Depth | 2 in |
Width | 3 in |
Details
Item | Lock Box |
Material | Zinc Alloy |
Color | Silver/Black |
Key Capacity | 5 |
Locking Type | Combination |
Weather Resistant | Yes |
Includes | Reset Tool |
Mounting Type | Wall |
Description
Lock Box, Padlock Mounting Type, Combination Locking Type, Key Capacity 5, Weather Resistant Yes, Height 7 3/4 in, Width 3 in, Depth 2 in, Zinc Alloy, Silver/Black, Includes Reset Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Economy Reference View Binders, 1" Capacity, White (5711)
- ZORO SELECT Side Loading Boxes, 30" x 5" x 24", Kraft, 10/Bundle (11A666)
- ZORO SELECT Long Corrugated Boxes, 19" x 6" x 4", Kraft, 25/Bundle (22XK41)
- AMPAD White Narrow Dual Pad, 50 Pg (20-346)
- NU-SET Key/Card Storage Wall Mount Push Button Lock Box (2085-3)
- NU-SET Key/Card Storage Combo Locking Shackle Push Button Lock Box (2084-3)
- SAFCO Acrylic Collection Box, w/2 Keys, 9-1/4"x9-1/4"x21", Clear (SAF4234CL)
- AK LTD Suggestion Box, 11-1/2 In x 10-3/4 In (9GVE8)
- AZAR DISPLAYS Clear Large Lottery Box W/ Pocket, Lock and Keys (206388)
- AZAR DISPLAYS Extra Large Suggestion Box with Lock and Keys on Pedestal. Color: Clear (206300)
- ADIROFFICE Blue Steel Wall Mounted Drop Box with Suggestion Cards ADI631-04-BLU-PKG (105AO63104LP)
- Nu-Set Suggestion Boxes