Shop All Carriage Bolts
Nu-Set
Carriage Bolt 3/8", x 14", Zinc
Mfr # 2896
Zoro # G1232635
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Set
- MFR # 2896
- Zoro # G1232635
- Country of Origin China
- Category Carriage Bolts
Details
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
Carriage Bolt 3/8 In.,x 14 In.,Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI02500500-100P)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 100 PK (1268)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/8 in L, Stainless Steel Body, 500 PK (SSD48SSBS201)
- CALBRITE Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L (S60200HC07)
- NU-SET Carriage Bolt 3/8", x 12", Zinc (2894)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/4 L, Pk100 (U08320.037.0125)
- ZORO SELECT Carriage Bolt, 1/2-13x4L, PK10 (U08300.050.0400)
- ZORO SELECT Carriage Bolt, Square, Gr 5, Zinc, PK250 (B08320.050.0100)
- MIDWEST FASTENER 3/16-24 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01041)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/4L, Pk100 (U08320.031.0125)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0016)
- Nu-Set Carriage Bolts