Shop All Key Lock Boxes
This Product is Discontinued
Nu-Set
Battery Backup for Smart-Box Series Electronic Lock Box (Discontinued)
Mfr # 7-CHG
Zoro # G8479247
This Product is Discontinued
Key Features
- Material Plastic
- Color Black
- Type Smartbox
- Accessory Type External Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Set
- MFR # 7-CHG
- Zoro # G8479247
- UPC # 715590724433
- Country of Origin China
- Category Key Lock Boxes
Details
Item | External Battery Pack |
Material | Plastic |
Color | Black |
Type | Smartbox |
Accessory Type | External Battery Pack |
Description
External Battery Pack, Smartbox, Height 2-3/4 In., Width 2-1/2 In., Depth 3/4 In., Plastic, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.