Nu-Finish

Scratch Remover, Off White, 6.5 oz.


original price: $13.85
6% off
new price: $12.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Appearance Creamy
  • Container Type Bottle
  • Color White
  • Container Size 6.5 oz
  • Type Multipurpose
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 6.5 oz

Details

Appearance Creamy
Container Type Bottle
Color White
Item Scratch Remover
Type Multipurpose
For Use With Vehicle Paint Surfaces
Product Type Compound
Series Scratch Doctor
Product Form Paste

Description

Scratch Remover, Product Type Compound, Series Scratch Doctor, Container Type Bottle, Container Size 6.5 oz, Product Form Paste, Color White, Number of Sheets Not Applicable, Roll Length Not Applicable, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.