Shop All AC & Refrigeration Accessories
Nu-Calgon
UV Coil Cleaning System
Mfr # 4910-11
Zoro # G510707519
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 240V AC
- Insertion Depth 1 1/4 in
- Application HVAC System
- Manufacturer Warranty Length 3 yr
- Lighting Technology LED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Calgon
- MFR # 4910-11
- Zoro # G510707519
- UPC # 681001000819
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Insertion Depth | 1 1/4 in |
Manufacturer Warranty Length | 3 yr |
Bulb Wavelength | 265 nm |
Details
Voltage | 110 to 240V AC |
Application | HVAC System |
Item | UV Coil Cleaning System |
Lighting Technology | LED Bulb |
Includes Mounting Hardware | Yes |
Bulb Wattage | 25 W |
Bulb Rated Life | 30,000 hr |
Description
UV Coil Cleaning System, Voltage 110 to 240V AC, Application HVAC System, Insertion Depth 1 1/4 in, Lighting Technology LED Bulb, Includes Mounting Hardware Yes, Bulb Wattage 25 W, Bulb Wavelength 265 nm, Bulb Rated Life 30,000 hr, Manufacturer Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Vent Elbows, Watts Series 909 ELC (909ELC)
- WHITE-RODGERS Blue Series 6 Touchscreen Thermostats, 7 or Nonprogrammable Programs, 4 H 2 C, 24VAC (1F95EZ-0671)
- BASO Safety Pilot Valve, 1 in. (H15FA-1)
- COPELAND Low Pressure Control, 15" (985-CP1A-3A)
- NU-CALGON Refrigeration Oil Acid Test Kit (4320-W8)
- NU-CALGON Scale Inhibitor, 1 gal, Liquid (4340-08)
- NU-CALGON Condenser Coil Cleaner, 1 gal., Orange (4295-08)
- NU-CALGON Acid Neutralizer, 3.8 oz., Liquid (4301-05)
- NU-CALGON CLEAN GUARD CC, MAINTENANCE BAG EACH (4150-03)
- NU-CALGON Rubberized Spray Coating, 16 Oz, Aerosol (4296-50)
- HONEYWELL Sun Shield For Remote Bulb Controllers, (34886A/U)
- Nu-Calgon AC & Refrigeration Accessories