Shop All AC & Refrigeration Accessories
Nu-Calgon
UV Coil Cleaning System
Mfr # 4910-10
Zoro # G410707541
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Insertion Depth 1 1/4 in
- Application HVAC System
- Bulb Wattage 25 W
- Lighting Technology LED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4910-10
- Zoro # G410707541
- UPC # 681001000802
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Insertion Depth | 1 1/4 in |
Bulb Wavelength | 265 nm |
Manufacturer Warranty Length | 3 yr |
Details
Voltage | 24V AC |
Application | HVAC System |
Item | UV Coil Cleaning System |
Bulb Wattage | 25 W |
Lighting Technology | LED Bulb |
Bulb Rated Life | 30,000 hr |
Includes Mounting Hardware | Yes |
Description
UV Coil Cleaning System, Voltage 24V AC, Application HVAC System, Insertion Depth 1 1/4 in, Lighting Technology LED Bulb, Includes Mounting Hardware Yes, Bulb Wattage 25 W, Bulb Wavelength 265 nm, Bulb Rated Life 30,000 hr, Manufacturer Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Process Thermostat, Open on Rise, 400 Degrees to 570 Degrees F, SPST (TEB34000)
- ZORO SELECT Snap-On Control Damper, 6" Duct Dia. (4JRL7)
- QMARK Ceiling Mounted Heater (EFF3007)
- JHS 50 Pint DOE Dehumidifier with built-in pump (D026B-50PTP)
- NU-CALGON Acid Neutralizer, Liquid, 2 fl. oz. (4301-02)
- NU-CALGON Refrigerant Leak Sealant, Up to 5 tons (4050-08)
- NU-CALGON Refrigeration System Flush Kit, (2) 2 lb. (4300-10)
- NU-CALGON Sprayer, 2 qt, w/ 5 Mix Ratio Settings (4774-0)
- NU-CALGON ECOPURE R-290 REFRIGERANT, (4175-21)
- NU-CALGON Scale Remover, Liquid, 1 gal., Orange (4330-08)
- SUPCO Condensate Drain Valve, Gray, PVC (JV1B)
- Nu-Calgon AC & Refrigeration Accessories