Shop All AC & Refrigeration Accessories
Nu-Calgon
Surface Restore, 12 oz.
Mfr # 61118
Zoro # G2103197
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz
- For Use With Metal Surfaces for Outdoor Units
- Application HVACR
- Color Clear
- Accessory Type Surface Restore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 61118
- Zoro # G2103197
- UPC # 745310012519
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 12 oz |
Details
For Use With | Metal Surfaces for Outdoor Units |
Application | HVACR |
Color | Clear |
Item | Surface Restore |
Accessory Type | Surface Restore |
Description
Surface Restore, Size 12 oz, Color Clear, HVACR, For Use With Metal Surfaces for Outdoor Units
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAPLUS CHIMNEY ELBOW KIT 6"" - 30 DEG. (6DP-E30K)
- TPI INDUSTRIAL Exhaust Fan, 14" TEAO Motor, 120V, Wire Guard, 1/8HP, 3-Speed, Gray (CE 14-D)
- RITTAL Pleated Filter, PK 5 (3182125)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (KIT-TD150)
- NU-CALGON Propylene Glycol, Blue, 55 gal. (4188-02)
- NU-CALGON Condensate Pan Treatment, Strip (61047)
- NU-CALGON Cork Tape, Self Adhesive, 30 Ftx2 In, Black (4217-12)
- NU-CALGON Ice Machine Cleaner, 1 gal., Clear (4207-08)
- NU-CALGON Propylene Glycol, 5 gal, Blue (4188-16)
- NU-CALGON Scale Remover, Liquid, 1 gal., Orange (4330-08)
- SUPCO UV Surface Disinfection System (UUVS-CBAR-D)
- Nu-Calgon AC & Refrigeration Accessories