Shop All Penetrants
Nu-Calgon
PENETRATE HD LOW VOC AEROSOL LUBRICANT
Mfr # 61107
Zoro # G110445149
original price:
$21.49
5% off
new price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- Lubricant Container Aerosol Can
- GHS Flammability Rating Extremely Flammable Aerosol (Category 1)
- Standards OSHA 29 CFR 1910.1200
- Net Fill 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 61107
- Zoro # G110445149
- UPC # 745310611071
- Country of Origin Canada
- Category Penetrants
Dimensions
Container Size | 12 oz |
Details
Item | Super Penetrating Lubricant |
Lubricant Container | Aerosol Can |
GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
Standards | OSHA 29 CFR 1910.1200 |
Net Fill | 12 oz |
Operating Temp. Range | 122 Degrees F |
Lubricant Color | Red |
Flammability | Flammable |
Lubricant Base | Petroleum Distillates |
Description
Super Penetrating Lubricant, Nu-Calgon, Net Fill 12 oz, Container Size 12 oz, Aerosol Can, Petroleum Distillates, Red, Flammable, Extremely Flammable Aerosol (Category 1), OSHA 29 CFR 1910.1200
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 4/Skid R5125-2 Regenerative Blower (R5125-2)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361991, 150 micron, Outside-In (MF0066293)
- DIXON CT Worm Gear Clamp, 3-1/4", 4-1/8" (CT400L)
- FESTO Clamping Module EV-20/120-5 (EV-20/120-5)
- ZORO SELECT Dye Penetrant, Aerosol Can, Red, 12.5 oz (P101S-A)
- KROIL 5 Gallon Penetrating Oil with Graphite (aka Penephite), Rust-Loosening, High Temp (PH051)
- BLUE MAGIC MM 11OZ Penetrating Oil (TV700)
- BLASTER PB Penetrating Catalyst, 55 Gallon Drum (55-PB)
- PYROIL Penetrating Silicone Spray, Aerosol, 11 Oz (596555)
- LPS 13 wt oz., Aerosol Can, Penetrants (02316)
- KROIL Penetrant, Aerosol, 10oz. (KS102C)
- Nu-Calgon Penetrants and Lubricants