Shop All AC & Refrigeration Accessories
Nu-Calgon
Sprayer, 2 qt, w/ 5 Mix Ratio Settings
Mfr # 4774-0
Zoro # G2521592
original price:
$107.99
10% off
new price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 qt.
- Application For Applying Cleaners Under Pressure
- Operating Pressure 40 to 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4774-0
- Zoro # G2521592
- UPC # 681001477406
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 2 qt. |
Details
Application | For Applying Cleaners Under Pressure |
Item | Coil Gun(R) Sprayer |
Operating Pressure | 40 to 60 psi |
Description
Coil Gun(R) Sprayer, Operating Pressure 40 to 60 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 12 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011212)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- JABSCO Round OEM Blower, 3200 RPM, Direct, Dielectrite 44-10 HG (35770-0092)
- NORDYNE Heat Exchanger, No903418 (903418)
- NU-CALGON Leak Detector, Blue, 1 gal. (4182-08)
- NU-CALGON Refrigeration Lubricant, Mineral, 5 gal (4304-05)
- NU-CALGON Coil Gun Probe, 2HP (4774-1)
- NU-CALGON Refrigerant Charging System, Non-Odorized (4175-11)
- NU-CALGON Refrigeration Lubricant, POE, 1 qt (4316-44)
- NU-CALGON Piercing Valve And Hose (4051-99)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-410A, PK4 (SHLD-P4)
- Nu-Calgon AC & Refrigeration Accessories