Shop All Spray Adhesives
Nu-Calgon
Spray Adhesive, Spray-N-Bond Series, White, 8.6 oz, Cartridge
Mfr # 4369-85
Zoro # G610133393
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 8.6 oz
- Container Type Cartridge
- Color White
- Series Spray-N-Bond
- Standards OSHA 29 CFR 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4369-85
- Zoro # G610133393
- UPC # 681001436984
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 8.6 oz |
Details
Item | Spray Adhesive |
Container Type | Cartridge |
Color | White |
Series | Spray-N-Bond |
Standards | OSHA 29 CFR 1910.1200 |
Features | 4369-85 Meets or Exceeds California VOC Limits, Non-Chlorinated and Non-Ozone Depleting, Temporary or Permanent Bonds |
High Tack | Yes |
Water Resistance | Waterproof |
Spray Pattern | Web |
Interior/Exterior | Exterior Only |
Adhesive Color | Clear |
Primary Applications | Cardboard, Cloth, Duct Liner, Leather, Most Plastics |
Product Type | Spray Adhesive |
Description
Low-VOC Spray Adhesive, Adhesive Color Clear, Container Size 12 oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Spray-N-Bond, Spray Pattern Web, Features 4369-85 Meets or Exceeds California VOC Limits, Non-Chlorinated and Non-Ozone Depleting, Temporary or Permanent Bonds, High Tack Yes, Interior/Exterior Exterior Only, Standards OSHA 29 CFR 1910.1200, Water Resistance Waterproof, Primary Applications Cardboard, Cloth, Duct Liner, Leather, Most Plastics
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Clear Cement For PVC 8 oz (31018V)
- PERMATEX Pipe Thread Sealant 4 fl oz, Brush-Top Can, Thread Sealant with PTFE, White, Paste (80632)
- OATEY Clear Cement For PVC 1 gal (31016V)
- FASTCAP GB GLUBOT CLEAR GLUE HOLDER (Phased Out)
- NU-CALGON Instant Adhesive, Spray-N-Bond Series, Clear, 0.01 oz, Tube (4369-75)
- 3M Contact Cement, HoldFast 70 Series, Red, 5 gal, Can (70)
- ELMERS Primer and Activator, Light Green, 1.75 fl oz, Bottle (ELME421)
- INTERTAPE Contact Cement, AC50 Series, Green, 1 qt, Can (82766)
- 3M Epoxy Adhesive, Foam Fast 74CA Series, Gray, 19 oz, Tube (74CA)
- 3M Adhesive Remover, Hi-Strength 90 Series, Clear, 50 mL, Can (90)
- 3M Spray Adhesive, Hi-Strength 94ET Series, Clear, 55 gal, Drum (94ET)
- Nu-Calgon Spray Adhesives