Shop All Caulks & Sealants
Nu-Calgon
Sealant Cord, 3/8 in x 25 ft, Roll, White
Mfr # 4216-27
Zoro # G5248573
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color White
- Container Type Box
- Application For Seals Out Air and Moisture, Tube Entries, Latch Plates, Window Openings
- Flash Point Greater Than 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4216-27
- Zoro # G5248573
- UPC # 681001421706
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 3/8 in x 25 ft |
Overall Width | 3/8 in |
Overall Length | 25 ft |
Overall L x W | 25 ft x 3/8 in |
Overall W x L | 3/8 in x 25 ft |
Description
Caulking Cord, Color White, Application Duct, Container Size Not Applicable, Container Type Box, Finishing Features Not Applicable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonhardening, Nonsagging, Nonshrinking, Stain Resistant, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Standards Not Applicable, Elongation Not Applicable, Full Cure Time Not Applicable, Maximum Performance Temperature 350 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Duct Tape, 55m L, Adhesion 60 oz./in, Black (PC 622)
- ABATRON Dark Gray Epoxy Putty, 1 lb. Tub (FEBO#K)
- GORILLA GLUE Heavy Duty Duct Tape, 1 7/8 in W x 30 yd L, Black, 1 PK (105629)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (15C609)
- NU-CALGON Sealant, 2 lb, Slug, White (4216-92)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2811092)
- INTEGRA MILTEX A.W. Perkins Co 1076-6 HomeSaver High Temperature Silicone Sealant Black 10.3 oz. Cartridge Pack Of 6 (81520)
- LOCTITE Pl 10.2 Oz Limestone Gray Concrete Sealant (1618522)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 2.8 oz, Clear, Temp Range -62 to 350 Degrees F (SB-180 SQ CL)
- ACROVYN Caulk, Ozark (CAULK314)
- GORILLA GLUE Sealant, 2.8 oz, Tube, Clear, Silicone Base (108324)
- Nu-Calgon Caulks & Sealants