Shop All Caulks & Sealants
Nu-Calgon
Sealant, 2 lb, Slug, White
Mfr # 4216-92
Zoro # G5248582
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color White
- Container Type Box
- Application For Refrigeration: Seal Out Air and Moisture, Seal Around Tube Entries, Seal Under Latch Plates, Seal Under Hinges, Seal Over Screw Head; For Air Conditioning: Seal Window Openings, Seal Air Ducts, Seal Adaptors and Extensions, Seal air, Dust and Moisture
- Series Thumb-Tite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4216-92
- Zoro # G5248582
- UPC # 681001421744
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 2 lb |
Container Size | 32 oz |
Description
Caulking Compound, Color White, Application Duct, Container Size 32 oz, Container Type Box, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonhardening, Nonsagging, Nonshrinking, Stain Resistant, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Vapor Proof, Elongation 500 Percent, Full Cure Time Not Applicable, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Right Stuff Grey Minute Gasket 3oz aerosal Power Can, Blister Carded (25238)
- OATEY PVC Primer, Clear, 8 oz. (30751)
- DEVCON 5 Minute Epoxy amber (1-1)9 lb (14630)
- J-B WELD Sealant, 3 oz, Tube, Black, Silicone Base (32329)
- NU-CALGON Sealant Cord, 3/8 in x 25 ft, Roll, White (4216-27)
- LOCTITE Polyseamseal 5.5 Oz. White Kitchen & Bath Caulk (2241860)
- GEOCEL Roof Sealant, 10 oz, Cartridge, White, Hybrid Base (GC55101)
- RED DEVIL Sealant Ktn Bath Clear 10.1Oz (0887)
- THROUGH THE ROOF Sashco Clear Elastomeric Roof Sealant 1 qt (14003)
- BOND IT GRIPBOND PRO Hybrid Sealant and Adhesive (BDMSPBL)
- DOW Glazing Sealant, 10.3 oz, Cartridge, White, RTV Silicone Base (4045030)
- Nu-Calgon Caulks & Sealants