Shop All AC & Refrigeration Accessories
Nu-Calgon
Scale Remover Kit, Tankless Water Heater
Mfr # 4387-01
Zoro # G2103291
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 5 ft Hose Assemblies, 1/6 hp Submersible Pump, 8 fl oz Vital-Flo Descaler Vital-Flo Tankless Water Heater Descaler, Heater Descaler Kit, Replacement Solution, Vital-Flo Tankless Water
- Application Tankless Water Heater
- Standards NSF
- Fitting Size 3/4 in
- Hose Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4387-01
- Zoro # G2103291
- UPC # 681001438704
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Fitting Size | 3/4 in |
Hose Length | 5 ft |
Cleaner Container Size | 8 oz |
Details
Item | Pump & Descaling Kit |
Includes | (2) 5 ft Hose Assemblies, 1/6 hp Submersible Pump, 8 fl oz Vital-Flo Descaler Vital-Flo Tankless Water Heater Descaler, Heater Descaler Kit, Replacement Solution, Vital-Flo Tankless Water |
Application | Tankless Water Heater |
Standards | NSF |
Accessory Type | Scale Remover Kit |
Removes | Scale Deposits |
Operating Voltage | 120V AC |
Compatible Manufacturer Part Number | 4387-02 |
Liquid Container Capacity | 4 gal |
Product Type | Pump and Descaling Kit |
Fitting Type | Hose Thread |
Description
Pump & Descaling Kit, Cleaner Container Size 8 oz, Liquid Container Capacity 4 gal, Operating Voltage 120V AC, Removes Scale Deposits, Product Type Pump and Descaling Kit, Compatible Grainger Part Number 793KC4, Compatible Manufacturer Part Number 4387-02, Fitting Size 3/4 in, Fitting Type Hose Thread, Hose Length 5 ft
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Fan Head 30" Non-Oscillating, 120VAC (HDH 30)
- DURAPLUS CHIMNEY ELBOW KIT 6"" - 30 DEG. (6DP-E30K)
- DAYTON Rectangular OEM Blower, 1400 RPM, 1 Phase, Direct, Rolled Steel (1TDR2)
- TESTO 550s Smart Vacuum Kit with hoses - Smart digital Manifold (0564 5505 01)
- NU-CALGON Refrigeration Lubricant, POE, 1 qt (4314-44)
- NU-CALGON Lubricant, Alkylbenzene, 1 gal (4308-07)
- NU-CALGON Scale Inhibitor, 1 gal, Liquid (4340-08)
- NU-CALGON Flush Line Set Tool, For 2RZW7, 2RZW8 (4300-50)
- NU-CALGON Condensate Pan Treatment, Solid, Blue (4296-45)
- NU-CALGON Condensate Pan Treatment, 5 Ton, Tablet (61051)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 In (V46AE-1C)
- Nu-Calgon AC & Refrigeration Accessories