Shop All AC & Refrigeration Accessories
Nu-Calgon
Scale Inhibitor, 5 gal, Liquid
Mfr # 4340-05
Zoro # G710369470
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Form Liquid
- Characteristics Extremely Hard and High Alkalinity Water
- Application Cooling Towers, Evaporative Condensers
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4340-05
- Zoro # G710369470
- UPC # 681001434102
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 5 gal |
Details
Form | Liquid |
Characteristics | Extremely Hard and High Alkalinity Water |
Application | Cooling Towers, Evaporative Condensers |
Color | Yellow |
Item | Scale Inhibitor |
Description
Scale Inhibitor, Liquid, Size 5 gal, Color Yellow, Application Cooling Towers, Evaporative Condensers, Characteristics Extremely Hard and High Alkalinity Water
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x12"x1" (274-120-120)
- DAYTON Volume Control Damper, 9-3/4" W (2LRY6)
- AAF FLANDERS 15x20x1 FBG Furn Filter (10055.01152)
- HONEYWELL SAFETY Visionpro 8000 7-Day Programmable or Non-Programmable Thermostat with Redlink (TH8321R1001)
- NU-CALGON CO2 Cartridge, w/ Flexible Hose , PK12 (4179-20)
- NU-CALGON Bacteriastat, Liquid, 1 gal., Clear (4126-38)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61043)
- NU-CALGON Refrigerant Charging System, Non-Odorized (4175-10)
- NU-CALGON Condensate Pan Treatment, Gel Tablet (4185-80)
- NU-CALGON Refrigerant Oil Pump (4814-40)
- IMPERIAL Pinch-Off Hand Tool, Tubing, 3 in. W (105-FFSP)
- Nu-Calgon AC & Refrigeration Accessories