Shop All AC & Refrigeration Accessories
Nu-Calgon
Scale Inhibitor, 1 gal, Liquid
Mfr # 4340-08
Zoro # G610369563
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Characteristics Extremely Hard and High Alkalinity Water
- Application Cooling Towers, Evaporative Condensers
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Calgon
- MFR # 4340-08
- Zoro # G610369563
- UPC # 681001434027
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 gal |
Details
Form | Liquid |
Characteristics | Extremely Hard and High Alkalinity Water |
Application | Cooling Towers, Evaporative Condensers |
Color | Yellow |
Item | Scale Inhibitor |
Description
Scale Inhibitor, Liquid, Size 1 gal, Color Yellow, Application Cooling Towers, Evaporative Condensers, Characteristics Extremely Hard and High Alkalinity Water
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X30X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (16302.13 6PK)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 6 In. L (LDC00025)
- HONEYWELL THERMAL SOLUTIONS V4055B1039 120V Fluid Power (V4055B1039)
- GLOBAL INDUSTRIAL 8 Confined Space Blower Fan, 25' Duct, Rotomold Plastic, 1000 CFM, 1/3 HP (293035)
- NU-CALGON Piercing Valve And Hose (4051-99)
- NU-CALGON Propylene Glycol, Blue, 5 gal. (4188-05)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4314-66)
- NU-CALGON Heat Absorbing Material, Gel, 1 qt. (4371-32)
- NU-CALGON Condenser Cleaner, Liquid, 2.5 gal (4135-06)
- NU-CALGON Lubricant Additive, 4 oz., Liquid (4057-55)
- HILLMAN Hillman Fasteners 123141 100 ft. 16 Gauge Single Coil Galvanized Wire - Pack Of 12 (150953)
- Nu-Calgon AC & Refrigeration Accessories