Shop All AC & Refrigeration Accessories
Nu-Calgon
Refrigeration System Flush Kit, (2) 2 lb.
Mfr # 4300-10
Zoro # G2059084
original price:
$306.99
9% off
new price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Injection Valve
- Size (2) 2 lb
- Application To Clean Interior of Coil Lines and Flush Away Sludge, Carbon Residue, Oils, Acids, Water, and Other Particulates in Refrigeration or Air Conditioning System After a Compressor Failure, Burnout, or R-410A Conversions using HFC Technology
- Color clear
- Form Liquid Aerosol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4300-10
- Zoro # G2059084
- UPC # 681001430029
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | (2) 2 lb |
Details
Item | Refrigeration System Flush Kit |
Includes | Injection Valve |
Application | To Clean Interior of Coil Lines and Flush Away Sludge, Carbon Residue, Oils, Acids, Water, and Other Particulates in Refrigeration or Air Conditioning System After a Compressor Failure, Burnout, or R-410A Conversions using HFC Technology |
Color | clear |
Form | Liquid Aerosol |
Optimum Boiling Point | 105.8 Degrees F |
Standards | ORMD |
Non-Toxic | Yes |
Non-Flammable | Yes |
Description
Refrigeration System Flush Kit, Liquid Aerosol, Size (2) 2 lb, Color Clear, Application To Clean Interior of Coil Lines and Flush Away Sludge, Carbon Residue, Oils, Acids, Water, and Other Particulates in Refrigeration or Air Conditioning System After a Compressor Failure, Burnout, or R-410A Conversions using HFC Technology, Non-Flammable Yes, Non-Toxic Yes, Optimum Boiling Point 105.8 Degrees F, Includes Injection Valve, Standards ORMD
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Repair Kit for Poly Pump (12000A)
- HI-TECH DURAVENT Ducting Hose, 5 In x 25 ft, Vinyl/Laminate (0604-0500-0001)
- RAYPAK Gauge (007399F)
- SCOTSMAN Water Solenoid, For 56FK07, Fits Scotsman (12-3088-01)
- NU-CALGON Condensate Pan Treatment, 12 Tabs, Red (4185-03)
- NU-CALGON Micro-Plus2 Inline Water Filter (4615-W3)
- NU-CALGON Evaporator Cleaner, Liquid, 2.5 gal, Green (4168-05)
- NU-CALGON Condensate Pan Treatment, 15t, Green (4185-15)
- NU-CALGON Scale Remover, 1 gal. (4167-08)
- NU-CALGON Turbo Tank 2.0 Rinsing Sprayer (4781-00)
- FJC FJC FJ6814 4 oz UV Leak Dye (FJ6814)
- Nu-Calgon AC & Refrigeration Accessories