Shop All AC & Refrigeration Accessories
Nu-Calgon
Refrigeration System Flush Kit, 1 lb.
Mfr # 4300-09
Zoro # G3717962
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid Aerosol
- Size 1 lb
- Application HVACR System Flush
- Color White
- Optimum Boiling Point 105.8 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4300-09
- Zoro # G3717962
- UPC # 681001430036
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 lb |
Details
Form | Liquid Aerosol |
Application | HVACR System Flush |
Color | White |
Item | Refrigeration System Flush Kit |
Optimum Boiling Point | 105.8 Degrees F |
Non-Toxic | Yes |
Non-Flammable | Yes |
Description
Refrigeration System Flush Kit, Liquid Aerosol, Size 1 lb, Color White, Application HVACR System Flush, Non-Flammable Yes, Non-Toxic Yes, Optimum Boiling Point 105.8 Degrees F
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Injector Tool, For Larger Systems (4155-01)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 2", 6 Pack (FD16X25X2_6)
- DURAFLO Roof Vent 50Sqin Gray Sq Top (6050G)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 1", 4 Pack (FA16X25_4)
- NU-CALGON Refrigeration Flush Solvent Kit (4300-30)
- NU-CALGON Condensate Pan Treatment, Gel Tablet (4185-95)
- NU-CALGON Leak Detector, 8 oz., Gold (4184-53)
- NU-CALGON Refrigeration Lubricant, Mineral, 5 gal (4304-05)
- NU-CALGON Bacteriastat, Liquid, 1 qt., Clear (4126-34)
- NU-CALGON Refrigeration System Flush Kit, (2) 2 lb. (4300-10)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61220501)
- Nu-Calgon AC & Refrigeration Accessories