Shop All AC & Refrigeration Accessories
Nu-Calgon
Refrigeration Oil Acid Test Kit
Mfr # 4320-W8
Zoro # G5248564
product price: $21.55
/ea
Sold in multiples of 12 for $258.60
$258.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 Test Bottle
- Type Phase III Acid Test Kit
- Includes 1 Test Kit
- For Use With Alkylbenzene Oils, Mineral Oils, Polyol Ester Lubricants, Polyvinyl Ether Lubricants
- Application HVAC/R Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4320-W8
- Zoro # G5248564
- UPC # 681001432009
- Country of Origin Unknown
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 Test Bottle |
Details
Type | Phase III Acid Test Kit |
Includes | 1 Test Kit |
For Use With | Alkylbenzene Oils, Mineral Oils, Polyol Ester Lubricants, Polyvinyl Ether Lubricants |
Application | HVAC/R Systems |
Color | If Pink Oil is Acidic |
Item | Refrigeration Oil Acid Test Kit |
Description
Refrigeration Oil Acid Test Kit, Phase III Acid Test Kit, For Use With Alkylbenzene Oils, Mineral Oils, Polyol Ester Lubricants, Polyvinyl Ether Lubricants
Restrictions
- WARNING: This product can expose you to chemicals including Phenolphthalein, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYSON Portable Air Cleaner, HEPA (BP03)
- MOVINCOOL Condensate Pump Assembly OP60 (GX484780-0220)
- PARKER Suction Line Accumulator, Dia 3 x H 15 In (VA356S)
- FIREYE E110 Flame Monitor Control (E110)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61040)
- NU-CALGON Condensate Pan Treatment, Gel Tablet (4185-95)
- NU-CALGON Ethylene Glycol, 1 gal, Green/Yellow (4189-07)
- NU-CALGON Condenser Coil Cleaner, 1 gal., Yellow (4178-08)
- NU-CALGON Refrigeration Lubricant, Mineral, 1 gal (4304-07)
- NU-CALGON Coil Cleaner, Liquid, 1 gal, Pink (4133-08)
- DOW FROST Inhibited Propylene Glycol, 1 gal, Yellow (9992158)
- Nu-Calgon AC & Refrigeration Accessories