Shop All Refrigeration Lubricants
Nu-Calgon
Refrigeration Oil, 55 gal
Mfr # 4311-01
Zoro # G710043356
product price: $4,272.99
/ea
Item requires special delivery charges. A $545.00 per item surcharge will be applied.
$4,272.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Viscosity (ISO) Zerol 300
- Viscosity (SUS @ 100 F) 500 SUS
- For Use With CFC Refrigerants, HCFC Refrigerants, Refrigeration Compressors
- Type Alkylbenzene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4311-01
- Zoro # G710043356
- UPC # 681001431187
- Country of Origin United States
- Category Refrigeration Lubricants
Dimensions
Container Size | 55 gal |
Details
Viscosity (ISO) | Zerol 300 |
Item | Refrigeration Oil |
Viscosity (SUS @ 100 F) | 500 SUS |
For Use With | CFC Refrigerants, HCFC Refrigerants, Refrigeration Compressors |
Type | Alkylbenzene |
Description
Refrigeration Oil, Alkylbenzene, For Use With CFC Refrigerants, HCFC Refrigerants, Refrigeration Compressors, Container Size 55 gal, Viscosity (SUS @ 100 F) 500 SUS, Viscosity (ISO) Zerol 300
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ELECTRIC Pressure Switch (H400K-456)
- AMERICAN WICK Wick Kerosene Heat Aw500 (AW-500)
- BROAN Fan Blade (99020187)
- DAYTON Wall Collar, 30 In, Galvanized Steel (1WBV2)
- NU-CALGON Refrigeration Oil, 5 gal (4318-25)
- NU-CALGON Refrigeration Oil, 1 gal (4315-46)
- NU-CALGON Refrigeration Oil, 1 gal (4313-46)
- NU-CALGON Refrigeration Oil, 1 gal (4318-66)
- NU-CALGON Refrigeration Oil, 1 gal (4317-46)
- NU-CALGON Refrigeration Oil, For Lubricants (4317-77)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Clear (48663-8)
- Nu-Calgon Refrigeration Lubricants