Shop All Refrigeration Lubricants
Nu-Calgon
Refrigeration Oil, 55 gal
Mfr # 4303-01
Zoro # G510190519
product price: $1,929.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,929.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Viscosity (ISO) C-3s
- Type C-3s Mineral Oil
- For Use With CFC Refrigerants, HCFC Refrigerants, High Performance Air Conditioning Systems, Refrigeration Compressors
- Viscosity (SUS @ 100 F) 150 SUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4303-01
- Zoro # G510190519
- UPC # 681001430388
- Country of Origin United States
- Category Refrigeration Lubricants
Dimensions
Container Size | 55 gal |
Details
Viscosity (ISO) | C-3s |
Type | C-3s Mineral Oil |
For Use With | CFC Refrigerants, HCFC Refrigerants, High Performance Air Conditioning Systems, Refrigeration Compressors |
Item | Refrigeration Oil |
Viscosity (SUS @ 100 F) | 150 SUS |
Description
Refrigeration Oil, C-3s Mineral Oil, For Use With CFC Refrigerants, HCFC Refrigerants, High Performance Air Conditioning Systems, Refrigeration Compressors, Container Size 55 gal, Viscosity (SUS @ 100 F) 150 SUS, Viscosity (ISO) C-3s
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN 6IN Automatic make-up air damper (MD6T)
- ALL-FILTERS 17 X 22x 1 Washable Electrostatic Furnace Air Filter (17221.E)
- ALL-FILTERS 20x20x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1052, 2PK (20205.9H)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120b)
- NU-CALGON Refrigeration Oil, 1 qt (4319-24)
- NU-CALGON Refrigeration Oil, For Lubricants (4317-77)
- NU-CALGON Refrigeration Oil, 1 gal (4316-76)
- NU-CALGON Refrigeration Oil, 1 gal (4313-46)
- NU-CALGON Refrigeration Oil, 1 gal (4316-86)
- NU-CALGON Refrigeration Lubricant, Liquid, 4 oz (4057-56)
- NU-CALGON Refrigeration Oil, 1 gal (4317-46)
- Nu-Calgon Refrigeration Lubricants