Shop All Refrigeration Lubricants
Nu-Calgon
Refrigeration Oil, 53 gal
Mfr # 4313-41
Zoro # G610043531
product price: $7,988.99
/ea
Item requires special delivery charges. A $540.00 per item surcharge will be applied.
$7,988.99
Free 30-Day Returns
Key Features
- Container Size 53 gal
- Viscosity (ISO) 22H
- Viscosity (SUS @ 100 F) 100 SUS
- Type Polyol Ester
- For Use With Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4313-41
- Zoro # G610043531
- UPC # 681001431316
- Country of Origin United States
- Category Refrigeration Lubricants
Dimensions
Container Size | 53 gal |
Details
Viscosity (ISO) | 22H |
Viscosity (SUS @ 100 F) | 100 SUS |
Type | Polyol Ester |
For Use With | Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants |
Item | Refrigeration Oil |
Description
Refrigeration Oil, Polyol Ester, For Use With Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants, Container Size 53 gal, Viscosity (SUS @ 100 F) 100 SUS, Viscosity (ISO) 22H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 1", 4 Pack (FA30X36A_4)
- ICM Time Delay, Delay on Break/Lockout, 1.5 Contact Rating (Amps), 18 To 30 Volts (ICM206B)
- DAYTON Motor Assembly (VE1RWB5MAG)
- DAYTON Replacement Propeller (6378010)
- NU-CALGON Refrigeration Oil, 1 gal (4316-76)
- NU-CALGON Refrigeration Oil, For Lubricants (4317-77)
- NU-CALGON Refrigeration Oil, 1 qt (4319-24)
- NU-CALGON Refrigeration Oil, 1 gal (4318-66)
- NU-CALGON Refrigeration Lubricant, Liquid, 4 oz (4057-56)
- NU-CALGON Refrigeration Oil, 1 gal (4317-46)
- COMSTAR INTL Super Grease Cutter 16 Ounce Aerosol (55-121*)
- Nu-Calgon Refrigeration Lubricants