Shop All Refrigeration Lubricants
Nu-Calgon
Refrigeration Oil, 5 gal
Mfr # 4314-65
Zoro # G810043461
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Viscosity (ISO) 32-3MAF
- For Use With Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants
- Type Polyol Ester
- Viscosity (SUS @ 100 F) 150 SUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Calgon
- MFR # 4314-65
- Zoro # G810043461
- UPC # 681001431408
- Country of Origin United States
- Category Refrigeration Lubricants
Dimensions
Container Size | 5 gal |
Details
Viscosity (ISO) | 32-3MAF |
For Use With | Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants |
Item | Refrigeration Oil |
Type | Polyol Ester |
Viscosity (SUS @ 100 F) | 150 SUS |
Description
Refrigeration Oil, Polyol Ester, For Use With Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants, Container Size 5 gal, Viscosity (SUS @ 100 F) 150 SUS, Viscosity (ISO) 32-3MAF
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Portable Gas Heater, Liquid Propane, 13,500 to 18,000 BtuH (HA2360R)
- PORTALS PLUS Flashing (4YN40)
- XPOWER 1/8 HP, 120 CFM, 0.8 Amps Inflatble Blower (BR-6)
- SOLER & PALAU Y Sheet Metal Adaptor, 4" (SY-4)
- NU-CALGON Refrigeration Oil, 1 gal (4316-86)
- NU-CALGON Refrigeration Oil, 5 gal (4318-25)
- NU-CALGON Refrigeration Oil, For Lubricants (4317-77)
- NU-CALGON Refrigeration Oil, 1 qt (4319-24)
- NU-CALGON Refrigeration Lubricant, Liquid, 4 oz (4057-56)
- NU-CALGON Refrigeration Oil, 1 gal (4315-46)
- SUPERCOOL AC Refrigerants and Lubricant, 4 oz, Clear (64861)
- Nu-Calgon Refrigeration Lubricants