Shop All AC & Refrigeration Accessories
Nu-Calgon
Refrigeration Oil, 1 qt
Mfr # 4319-14
Zoro # G410111959
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVE Lubricant
- For Use With HFC Refrigerants, Process Fluids, Refrigeration Oils
- Viscosity (SUS @ 100 F) 150 SUS
- Container Size 1 qt
- Viscosity (ISO) 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4319-14
- Zoro # G410111959
- UPC # 681001431996
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Container Size | 1 qt |
Details
Type | PVE Lubricant |
For Use With | HFC Refrigerants, Process Fluids, Refrigeration Oils |
Item | Refrigeration Oil |
Viscosity (SUS @ 100 F) | 150 SUS |
Viscosity (ISO) | 32 |
Description
Refrigeration Oil, PVE Lubricant, For Use With HFC Refrigerants, Process Fluids, Refrigeration Oils, Container Size 1 qt, Viscosity (SUS @ 100 F) 150 SUS, Viscosity (ISO) 32
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (53TE87)
- TEMPCO Heater, 120V, 15-1/4 In. L, 1200 Deg F (CSF00014)
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- BROAN Grill Mounting Screw 10-18 x 1-1/4 In (99150472)
- NU-CALGON Acid Neutralizer, Liquid, 2 fl. oz. (4301-02)
- NU-CALGON Refrigerant Charging System, Non-Odorized (4175-11)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61042)
- NU-CALGON Flush Line Set Tool, For 2RZW7, 2RZW8 (4300-50)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4314-46)
- NU-CALGON Odor Neutralizer, Gel, 4.25 lb. Size (61070)
- NAVAC Battery for NEF6LM (NBF2)
- Nu-Calgon AC & Refrigeration Accessories