Shop All Refrigeration Lubricants
Nu-Calgon
Refrigeration Oil, 1 gal
Mfr # 4318-26
Zoro # G510111965
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Viscosity (ISO) 170H
- Type Polyol Ester
- Viscosity (SUS @ 100 F) 850 SUS
- For Use With Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4318-26
- Zoro # G510111965
- UPC # 681001431859
- Country of Origin United States
- Category Refrigeration Lubricants
Dimensions
Container Size | 1 gal |
Details
Viscosity (ISO) | 170H |
Item | Refrigeration Oil |
Type | Polyol Ester |
Viscosity (SUS @ 100 F) | 850 SUS |
For Use With | Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants |
Description
Refrigeration Oil, Polyol Ester, For Use With Alkylbenzene Oil, CO2 Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Hydrocarbon Refrigerants, Mineral Oils, PAG Lubricants, PVE Lubricants, Container Size 1 gal, Viscosity (SUS @ 100 F) 850 SUS, Viscosity (ISO) 170H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Mounting Base O-Ring (PI501063)
- CARRIER Main Relay Control Board (17122000002609)
- SANYO HVAC Fan 1/2" Bore 4Blade 18" Dia. (6380111589)
- WHITE-RODGERS Limit Control, 315-335F, Open/Rise (3L11-325)
- NU-CALGON Refrigeration Oil, 5 gal (4318-25)
- NU-CALGON Refrigeration Oil, 1 gal (4316-76)
- NU-CALGON Refrigeration Oil, 1 gal (4317-46)
- NU-CALGON Refrigeration Oil, 1 gal (4316-86)
- NU-CALGON Refrigeration Lubricant, Liquid, 4 oz (4057-56)
- NU-CALGON Refrigeration Oil, 1 gal (4315-46)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (38589D)
- Nu-Calgon Refrigeration Lubricants