Shop All AC & Refrigeration Accessories
Nu-Calgon
Refrigeration Lubricant, POE, 1 qt
Mfr # 4316-44
Zoro # G5251321
original price:
$65.79
10% off
new price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 qt
- Type Polyol Ester
- Viscosity (ISO) 68H
- For Use With HVAC/R Systems
- Viscosity (SUS @ 100 F) 300 SUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4316-44
- Zoro # G5251321
- UPC # 681001431613
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Container Size | 1 qt |
Details
Type | Polyol Ester |
Viscosity (ISO) | 68H |
For Use With | HVAC/R Systems |
Item | Refrigeration Lubricant |
Viscosity (SUS @ 100 F) | 300 SUS |
Description
Refrigeration Lubricant, Polyol Ester, For Use With HVAC/R Systems, Container Size 1 qt, Viscosity (SUS @ 100 F) 300 SUS, Viscosity (ISO) 68H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERCO GROUP Heavy Duty Kerosene Forced Air Heater, 125K BTU/HR (F170325)
- NORDFAB Round Quick Fit Duct, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W, 59-1/4" L, 6 in H (8040206797)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 120" Length (2DWN8)
- DAYTON VR Wire Set and Knob (VEGGS45905G)
- NU-CALGON Drain Cleaner, Liquid, 1 gal, Straw (4134-08)
- NU-CALGON Propylene Glycol, Blue, 5 gal. (4188-05)
- NU-CALGON Coil Cleaner, Liquid, 1 gal, Pink (4133-08)
- NU-CALGON Odor Neutralizer, Gel, 4.25 lb. Size (61070)
- NU-CALGON Scale Inhibitor, Condensed Vapor, 5 lb. (4364-88)
- NU-CALGON Foam Insulation Tape, 30 Ft x 2 In, Black (4219-12)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (40820350B6)
- Nu-Calgon AC & Refrigeration Accessories