Shop All AC & Refrigeration Accessories
Nu-Calgon
Refrigeration Lubricant, POE, 1 gal
Mfr # 4316-46
Zoro # G5261925
original price:
$163.99
7% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Viscosity (ISO) 68H
- Type Polyol Ester
- For Use With HVAC/R Systems
- Viscosity (SUS @ 100 F) 300 SUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4316-46
- Zoro # G5261925
- UPC # 681001431675
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Container Size | 1 gal |
Details
Viscosity (ISO) | 68H |
Type | Polyol Ester |
For Use With | HVAC/R Systems |
Item | Refrigeration Lubricant |
Viscosity (SUS @ 100 F) | 300 SUS |
Description
Refrigeration Lubricant, Polyol Ester, For Use With HVAC/R Systems, Container Size 1 gal, Viscosity (SUS @ 100 F) 300 SUS, Viscosity (ISO) 68H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Evaporative and Misting cooler parts (6375500)
- PLASTIC SUPPLY Flange, 10 in Duct Dia, Type I PVC, 14" L, 3-1/4" H (PVCF10)
- ALL-FILTERS 20X24X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (20242.13 4PK)
- IFM Air Flow Sensor, 24 VDC (SL5101)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61043)
- NU-CALGON Condensate Pan Treatment, Gel Tablet, Red (4185-04)
- NU-CALGON UV Coil Cleaning System (4910-11)
- NU-CALGON Sprayer, 2 qt, w/ 5 Mix Ratio Settings (4774-0)
- NU-CALGON Condensate Pan Treatment, Tablet (61053)
- NU-CALGON Flush Injection Tool (4300-89)
- YELLOW JACKET Vacuum Gauge (69080)
- Nu-Calgon AC & Refrigeration Accessories