Shop All AC & Refrigeration Accessories
Nu-Calgon
Refrigeration Lubricant, POE, 1 gal
Mfr # 4314-66
Zoro # G5251242
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Type Polyol Ester
- Viscosity (ISO) 32-3MAF
- For Use With HVAC/R Systems
- Viscosity (SUS @ 100 F) 150 SUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4314-66
- Zoro # G5251242
- UPC # 681001431446
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Container Size | 1 gal |
Details
Type | Polyol Ester |
Viscosity (ISO) | 32-3MAF |
For Use With | HVAC/R Systems |
Item | Refrigeration Lubricant |
Viscosity (SUS @ 100 F) | 150 SUS |
Description
Refrigeration Lubricant, Polyol Ester, For Use With HVAC/R Systems, Container Size 1 gal, Viscosity (SUS @ 100 F) 150 SUS, Viscosity (ISO) 32-3MAF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 60 in Backdraft Damper / Wall Shutter, 60-1/2 in x 60-1/2 in (3C314)
- QMARK DPDT Thermostat (5813-2027-000)
- MR. HEATER HEATER V-FREE DUAL FUEL BF 30K (MHVFDF30BFT)
- AIR HANDLER 18x24x1 Synthetic Pleated Air Filter, MERV 13 (11C874)
- NU-CALGON Refrigeration Flush Solvent Kit (4300-30)
- NU-CALGON Scale Remover, 1 gal. (4167-08)
- NU-CALGON Condensate Pan Treatment, Gel Tablet (4185-80)
- NU-CALGON Injector Tool, For Larger Systems (4155-01)
- NU-CALGON Leak Detector, Blue, 1 gal. (4182-08)
- NU-CALGON Refrigeration System Flush Kit, (2) 2 lb. (4300-10)
- NU-CALGON UV Dye Refrigerant Leak Repair Sealant (4050-11)
- Nu-Calgon AC & Refrigeration Accessories