Shop All AC & Refrigeration Accessories
Nu-Calgon
Refrigeration Lubricant, Mineral, 5 gal
Mfr # 4303-05
Zoro # G5251285
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mineral Oil
- For Use With HVAC/R Systems
- Viscosity (SUS @ 100 F) 150 SUS
- Viscosity (ISO) 32
- Container Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Calgon
- MFR # 4303-05
- Zoro # G5251285
- UPC # 681001430319
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Container Size | 5 gal |
Details
Type | Mineral Oil |
For Use With | HVAC/R Systems |
Item | Refrigeration Lubricant |
Viscosity (SUS @ 100 F) | 150 SUS |
Viscosity (ISO) | 32 |
Description
Refrigeration Lubricant, Mineral Oil, For Use With HVAC/R Systems, Container Size 5 gal, Viscosity (SUS @ 100 F) 150 SUS, Viscosity (ISO) 32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Baseboard Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH (1VNX4)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. (2002-0600-1725)
- JOHNSON CONTROLS Pressure Switch, Open at 15 (P100AC-2C)
- MAJESTIC PET Majestic SL312 12 in. Chimney Pipe Section (SL312)
- NU-CALGON Condenser/Evaporator Cleaner, Liquid, 1gal (4143-08)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4314-66)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Straw (4191-08)
- NU-CALGON Condensate Pan Treatment, Tablet (61053)
- NU-CALGON Condenser Cleaner, Liquid, 2.5 gal, Blue (4291-05)
- NU-CALGON Condenser Cleaner, Liquid, 2.5 gal (4135-06)
- MASTERCOOL Valve Core Master Kit, Universal (58490)
- Nu-Calgon AC & Refrigeration Accessories