Shop All AC & Refrigeration Accessories
Nu-Calgon
Refrigeration Lubricant, Mineral, 1 gal
Mfr # 4304-07
Zoro # G5251294
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mineral Oil
- Viscosity (ISO) 68
- For Use With HVAC/R Systems
- Viscosity (SUS @ 100 F) 300 SUS
- Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4304-07
- Zoro # G5251294
- UPC # 681001430456
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Container Size | 1 gal |
Details
Type | Mineral Oil |
Viscosity (ISO) | 68 |
For Use With | HVAC/R Systems |
Item | Refrigeration Lubricant |
Viscosity (SUS @ 100 F) | 300 SUS |
Description
Refrigeration Lubricant, Mineral Oil, For Use With HVAC/R Systems, Container Size 1 gal, Viscosity (SUS @ 100 F) 300 SUS, Viscosity (ISO) 68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roof Curb, Adustable Width (2ZV86)
- ROBERTSHAW Assembly Sensor/Igniter (10-395)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 6 7/8 In (Q575-343D R)
- PORTALS PLUS Flashing (4YN37)
- NU-CALGON Evaporator Cleaner, Liquid, 2.5 gal, Green (4168-05)
- NU-CALGON Ethylene Glycol, 5 gal, Green/Yellow (4189-05)
- NU-CALGON Propylene Glycol, 5 gal, Blue (4188-16)
- NU-CALGON Evaporator Cleaner, Aerosol, 18 oz, Color Milky, Lemon Scented (4171-75)
- NU-CALGON Condensate Pan Treatment, 10 Ton, Pad (61045)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4314-46)
- RAYCHEM Crankcase Heater, 208 to 277V (652255-000)
- Nu-Calgon AC & Refrigeration Accessories