Shop All AC & Refrigeration Accessories
Nu-Calgon
Refrigeration Lubricant, Mineral, 1 gal
Mfr # 4303-07
Zoro # G5251233
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viscosity (ISO) 32
- Type Mineral Oil
- For Use With HVAC/R Systems
- Container Size 1 gal
- Viscosity (SUS @ 100 F) 150 SUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4303-07
- Zoro # G5251233
- UPC # 681001430357
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Container Size | 1 gal |
Details
Viscosity (ISO) | 32 |
Type | Mineral Oil |
For Use With | HVAC/R Systems |
Item | Refrigeration Lubricant |
Viscosity (SUS @ 100 F) | 150 SUS |
Description
Refrigeration Lubricant, Mineral Oil, For Use With HVAC/R Systems, Container Size 1 gal, Viscosity (SUS @ 100 F) 150 SUS, Viscosity (ISO) 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Round Dual Run Capacitor, CD60+5X440R (CD60+5X440R)
- DURAFLOW FILTRATION Replacement Range Hood Filter 9-7/8 x 11-11/16 x 3/8 (2-Pack) (A61272 2-Pack)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 42W (20UA60)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY9)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Clear (4166-08)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61040)
- NU-CALGON Scale Remover, Liquid, 1 gal., Orange (4330-08)
- NU-CALGON Refrigeration Flush Solvent Kit (4300-30)
- NU-CALGON Condenser Coil Cleaner, Spray Bottle (4132-21)
- NU-CALGON Injector Tool, For Larger Systems (4155-01)
- NU-CALGON Propylene Glycol, 55 gal. (4188-03)
- Nu-Calgon AC & Refrigeration Accessories