Shop All Refrigeration Lubricants
Nu-Calgon
Refrigeration Lubricant, Liquid, 4 oz
Mfr # 4057-56
Zoro # G910473304
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 4 oz
- Application Air Conditioning Systems, Refrigeration Systems
- Non-Toxic No
- For Use With R-22 Retrofits, R-410A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Calgon
- MFR # 4057-56
- Zoro # G910473304
- UPC # 681001405768
- Country of Origin United States
- Category Refrigeration Lubricants
Dimensions
Size | 4 oz |
Details
Form | Liquid |
Application | Air Conditioning Systems, Refrigeration Systems |
Non-Toxic | No |
For Use With | R-22 Retrofits, R-410A |
Standards | ACGIH, IARC, NTP, OSHA |
Non-Flammable | Yes |
Item | Refrigeration Lubricant |
Description
Refrigeration Lubricant, Liquid, Size 4 oz, Application Air Conditioning Systems, Refrigeration Systems, Non-Flammable Yes, Non-Toxic No, Standards ACGIH, IARC, NTP, OSHA, For Use With R-22 Retrofits, R-410A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00004)
- CLEVELAND CONTROLS Air Sensing Switch, Fixed (DFS-221-112-395)
- NORDFAB Round Quick Fit Duct, 14 in Duct Dia, Galvanized Steel, 20 GA, 14" W, 58-3/4" L, 14" H (8040206783)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 1", 4 Pack (FI16X25_4)
- NU-CALGON Refrigeration Oil, 1 gal (4316-76)
- NU-CALGON Refrigeration Oil, 1 gal (4313-46)
- NU-CALGON Refrigeration Oil, 1 gal (4317-46)
- NU-CALGON Refrigeration Oil, 1 gal (4315-46)
- NU-CALGON Refrigeration Oil, 1 qt (4319-24)
- NU-CALGON Refrigeration Oil, 1 gal (4316-86)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (48663-8D)
- Nu-Calgon Refrigeration Lubricants