Nu-Calgon

Refrigerant Sealant


product price: $7.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Red
  • Container Size 10 mL
  • Container Type Bottle
  • Cure Type Anaerobic
  • VOC Content Weight Percentage 0.8 %
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 10 mL
For Maximum Thread Diameter 2 in

Details

Item Refrigerant Sealant
Color Red
Container Type Bottle
Cure Type Anaerobic
VOC Content Weight Percentage 0.8 %
Working Time 10 min
Recommended Surface Preparation Clean Surface, Dry Surface (Metal)
Product Form Liquid
Breakaway Torque 108 in-lb
Storage Requirements 46 Degrees to 82 Degrees F
Mixing Required Yes
For Material Type Metal
Series NuLock
Standards 29 CFR 1910.1200(g)
Full Cure Time 24 hr
Removal Method Hand Tool and Heat
Clean Up Method Absorb with Liquid-Binding Material

Description

Refrigerant Sealant, For Material Type Metal, Color Red, Series NuLock, Container Size 10 mL, Container Type Bottle, For Maximum Thread Diameter 2 in, Working Time 10 min, Breakaway Torque 108 in-lb, Cure Type Anaerobic, Standards 29 CFR 1910.1200(g), Clean Up Method Absorb with Liquid-Binding Material, Full Cure Time 24 hr, Mixing Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.