Shop All AC & Refrigeration Accessories
Nu-Calgon
Propylene Glycol, Blue, 55 gal.
Mfr # 4188-02
Zoro # G9932727
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,913.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Application Freeze Point Suppressant
- Temp. Range -60 Degrees to 230 Degrees F
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Calgon
- MFR # 4188-02
- Zoro # G9932727
- UPC # 681001418874
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 55 gal |
Details
Application | Freeze Point Suppressant |
Temp. Range | -60 Degrees to 230 Degrees F |
Color | Blue |
Item | Propylene Glycol |
Description
Propylene Glycol, 55 gal, Temp. Range -60 Degrees to 230 Degrees F, Color Blue, Freeze Point Suppressant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F942)
- GOODMAN 0131P00002S Motor, 100W, 2Sp, (0131P00002)
- RHEEM Auto Limit Switch, 230 Deg. F (47-21900-01)
- HONEYWELL HOME Pilot Assembly, LP/NG, Non-Primary Aerated (Q314U1001)
- NU-CALGON Refrigeration System Flush Kit, (2) 2 lb. (4300-10)
- NU-CALGON Refrigerant Leak Seal, 1-1/2 Tons (4050-01)
- NU-CALGON Coil Cleaner, Liquid, 1 gal, Pink (4133-08)
- NU-CALGON Condensate Pan Treatment, 15t, Light Brown (4296-24)
- NU-CALGON Glycometer, For HVAC Fluid Systems (61301)
- NU-CALGON Condensate Pan Treatment, Gel Tablet (4185-80)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V47AB-5C)
- Nu-Calgon AC & Refrigeration Accessories