Shop All AC & Refrigeration Accessories
Nu-Calgon
Propylene Glycol, Blue, 5 gal.
Mfr # 4188-05
Zoro # G6231592
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Application Freeze Point Suppressant
- Temp. Range -60 Degrees to 230 Degrees F
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4188-05
- Zoro # G6231592
- UPC # 681001418850
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 5 gal |
Details
Application | Freeze Point Suppressant |
Temp. Range | -60 Degrees to 230 Degrees F |
Color | Blue |
Item | Propylene Glycol |
Description
Propylene Glycol, 5 gal, Temp. Range -60 Degrees to 230 Degrees F, Color Blue, Freeze Point Suppressant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H95-FSS-3)
- DANFOSS Valve, Straight, 1/2" Solder Union (013G-8042)
- DUPONT Pleated Air Filter, 14" x 24" x 1", 4 Pack (KC14X24X1_4)
- LENNOX Flame Sensor (52W29)
- NU-CALGON CO2 Cartridge, w/ Flexible Hose , PK12 (4179-20)
- NU-CALGON Refrigerant Charging System, Non-Odorized (4175-10)
- NU-CALGON Propylene Glycol, 5 gal. (4188-06)
- NU-CALGON Odor Neutralizer, Gel, 4.25 lb. Size (61070)
- NU-CALGON Lubricant, Alkylbenzene, 1 gal (4310-07)
- NU-CALGON Cooling Water Treatment, Ty-Ion C70, 5 gal (7597-05)
- MRCOOL R-410A Charged Line Set, 16ft 1/4 x 1/2 (DIY16-1412)
- Nu-Calgon AC & Refrigeration Accessories