Shop All AC & Refrigeration Accessories
Nu-Calgon
Propylene Glycol, 55 gal, Blue
Mfr # 4188-35
Zoro # G610043388
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$995.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Application Freeze Protection
- Color Blue
- Temp. Range -60 Degrees to 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Calgon
- MFR # 4188-35
- Zoro # G610043388
- UPC # 681001418867
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 55 gal |
Details
Application | Freeze Protection |
Color | Blue |
Temp. Range | -60 Degrees to 230 Degrees F |
Item | Propylene Glycol |
Description
Propylene Glycol, 55 gal, Temp. Range -60 Degrees to 230 Degrees F, Color Blue, Freeze Protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Auxilliary Contact 1N/O 1N/C (C320KGS32)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (IB14-5-125)
- QUIETCOOL QC ES-7000 Steel Ceiling Whole House Fan (QC ES-7000)
- GLOBAL INDUSTRIAL Vertical Or Horizontal Downflow Unit Heater, 20KW, 480V, 3 Phase (246727)
- NU-CALGON Ice Machine Cleaner, 1 gal., Clear (4207-08)
- NU-CALGON Scale Remover, 1 gal. (4167-08)
- NU-CALGON Condensate Pan Treatment, Strip (61047)
- NU-CALGON Ethylene Glycol, 5 gal, Green/Yellow (4189-05)
- NU-CALGON Condenser Cleaner, Liquid, 2.5 gal (4135-06)
- NU-CALGON Refrigeration Lubricant, POE, 1 qt (4314-44)
- HIGHSIDE CHEMICALS Thawzone Liquid Deydrant Quick Kit, 2 oz. (HS17002)
- Nu-Calgon AC & Refrigeration Accessories