Shop All AC & Refrigeration Accessories
Nu-Calgon
Propylene Glycol, 5 gal.
Mfr # 4188-06
Zoro # G3784965
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Application Freeze Protection
- Temp. Range -76 Degrees to 360 Degrees F
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4188-06
- Zoro # G3784965
- UPC # 681001418843
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 5 gal |
Details
Application | Freeze Protection |
Temp. Range | -76 Degrees to 360 Degrees F |
Color | Blue |
Item | Propylene Glycol |
Description
Propylene Glycol, 5 gal, Temp. Range -76 Degrees to 360 Degrees F, Color Blue, Freeze Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Gauge Boots, 3-1/8 In Dia, PR (49190)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- TACO 110-361Rp 110 Bearing Assembly (110-361RP)
- MODERN FORMS Zephyr 3-Blade Smart Ceiling Fan 52in Matte White with 3000K LED Light Kit and Remote Control (FR-W2003-52L)
- NU-CALGON Condensate Pan Treatment, 200 Tab, White (4296-60)
- NU-CALGON Refrigeration Oil Acid Test Kit (4320-W8)
- NU-CALGON Condensate Pan Treatment, 15t, Light Brown (4296-24)
- NU-CALGON Scale Inhibitor, Condensed Vapor, 5 lb. (4364-88)
- NU-CALGON Micro-Plus2 Inline Water Filter (4615-W3)
- NU-CALGON Bacteriastat, Liquid, 1 gal., Clear (4126-38)
- YELLOW JACKET Vacuum Gauge (69080)
- Nu-Calgon AC & Refrigeration Accessories