Shop All Septic & Drain Cleaners
Nu-Calgon
POWERZYME 8 OZ BOTTLE
Mfr # 4298-21
Zoro # G010445201
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Container Size 8 oz
- Container Type Bottle
- pH Value Neutral
- Cleaner Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4298-21
- Zoro # G010445201
- UPC # 681001000482
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Container Size | 8 oz |
Details
Cleaner Form | Liquid |
Container Type | Bottle |
pH Value | Neutral |
Item | Drain Line Treatment |
Cleaner Type | Drain |
Product Label | Drain Line Treatment |
Standards | NSF Approved |
VOC Content | 2 % |
pH Level | 7.5 to 8.5 |
Primary Chemical | Alkyl Polyglucoside |
Description
Drain Line Treatment, Cleaner Type Drain, Container Type Bottle, Container Size 8 oz, Cleaner Form Liquid, Product Label Drain Line Treatment, Product Series PowerZyme, Ready to Use/Concentrated Ready to Use, Standards NSF Approved, Primary Chemical Alkyl Polyglucoside
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 12"L Orange Replacement Deck Brush, Polyester (70607)
- BEST SANITIZERS Hand Sanitizer, Liquid, E3 NSF Rating, Jug, 1 gal, Fragrance Free, 4 Pack (SA10014)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 15 lb. Varies Sizes, Assorted (Z99401)
- TOUGH GUY Tube Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2XTE3)
- NU-CALGON POWERZYME GEL QUART (4298-24)
- NU-CALGON POWERZYME QUART BOTTLE (4298-22)
- RIDGID Pan, Drip Asm 1233 (54517)
- QUEST DIGEST PLUS Foaming Drain Cleaner and Odor Eliminator, 20oz, 12PK (2040)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 5 gal., Pail (PC-DISSOLVE-G5)
- B & K B & K 4583092 32 oz Floweasy Liquid Drain Opener; Pack of 6 (4583092)
- ROEBIC Septic Tank Treatmt 12Oz (K-37BAG-4-12)
- Nu-Calgon Septic & Drain Cleaners