Shop All AC & Refrigeration Accessories
This Product is Discontinued
Nu-Calgon
Odor Neutralizer, Gel, 0.5 lb. Size (Discontinued)
Mfr # 61010
Zoro # G2763822
This Product is Discontinued
Key Features
- Form Gel
- Size 0.5 lb
- Application HVACR Systems
- Color White
- Special Features 100 sq ft Coverage for Up to 30 days, Cherry Fragance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 61010
- Zoro # G2763822
- UPC # 745310018009
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 0.5 lb |
Details
Form | Gel |
Application | HVACR Systems |
Color | White |
Item | Odor Neutralizer |
Special Features | 100 sq ft Coverage for Up to 30 days, Cherry Fragance |
Biodegradable | Non-Biodegradable |
Non-Toxic | Yes |
Description
Odor Neutralizer, Gel, Size 0.5 lb, Color White, Application HVACR Systems, Non-Toxic Yes, Biodegradable Non-Biodegradable, Special Features 100 sq ft Coverage for Up to 30 days, Cherry Fragance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.