Shop All AC & Refrigeration Accessories
This Product is Discontinued
Nu-Calgon
Odor Neutralizer, Gel, 0.5 lb., Clear (Discontinued)
Mfr # 61001
Zoro # G6219017
This Product is Discontinued
Key Features
- Size 0.5 lb
- Color clear
- Application Odor Neutralizer for Refrigeration Products
- Form Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Calgon
- MFR # 61001
- Zoro # G6219017
- UPC # 745310015008
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 0.5 lb |
Details
Item | Odor Neutralizer |
Color | clear |
Application | Odor Neutralizer for Refrigeration Products |
Form | Gel |
Description
Odor Neutralizer, Gel, Size 0.5 lb, Color Clear, Application Odor Neutralizer for Refrigeration Products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.