Shop All AC & Refrigeration Accessories
Nu-Calgon
Nu-Calgon Micro Carbon Water Filters
Mfr # 4617-24
Zoro # G0578195
product price: $27.35
/ea
Sold in multiples of 12 for $328.20
$328.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ice Machine Filtration
- Application Brewers, Coffee Urns, Ice Makers, Water Fountains
- Standards ANSI/NSF 42
- Features Hermetically Sealed Filter
- Maximum Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4617-24
- Zoro # G0578195
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Connection Size | 1/4 in |
Details
For Use With | Ice Machine Filtration |
Application | Brewers, Coffee Urns, Ice Makers, Water Fountains |
Item | Inline Filter |
Standards | ANSI/NSF 42 |
Features | Hermetically Sealed Filter |
Maximum Pressure | 125 psi |
Connection Type | FPT |
Micron Rating | 20 micron |
Maximum Temperature | 100 Degrees F |
Connection Gender | Female |
Service Life | 750 gal |
Reduces | Odors, Tastes |
Flow Rate | 1 gpm |
Series | Micro Carbon |
Filter Media | Carbon |
Minimum Pressure | 20 psi |
Description
Inline Filter, Reduces Odors, Tastes, Micron Rating 20 micron, Flow Rate 1 gpm, Service Life 750 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Brewers, Coffee Urns, Ice Makers, Water Fountains, For Use With Ice Machine Filtration, Standards ANSI/NSF 42, Series Micro Carbon, Connection Type FPT, Connection Size 1/4 in, Connection Gender Female, Features Hermetically Sealed Filter, Maximum Pressure 125 psi, Minimum Pressure 20 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY 90 Degree Elbow, 14 in Duct Dia, Type I PVC, 17" L (PVC EA14)
- MRCOOL 12K BTU 230V 20.5 SEER Ductless Mini-Split Heat Pump System (A-12-HP-230C)
- HEAT STORM Infrared Space Heater, Floor or Wall Mount, 1000 Watts, 120 Volt, Gray (HS-1000-WXG)
- LEGEND VALVE 2" T-431YB RADIATOR VALVE (110-151)
- NU-CALGON Sprayer, 2 qt, w/ 5 Mix Ratio Settings (4774-0)
- NU-CALGON Mini-Split Service Kit (4151-18)
- NU-CALGON Condensate Pan Treatment, Solid, Blue (4296-45)
- NU-CALGON Propylene Glycol, 55 gal. (4188-03)
- NU-CALGON Condenser Cleaner, Aerosol, 18 fl oz (4291-18)
- NU-CALGON UV Coil Cleaning System (4910-10)
- COREMAX Valve Core, 1/2" Connection Sz, PK3 (CM-VC003)
- Nu-Calgon AC & Refrigeration Accessories