Shop All AC & Refrigeration Accessories
Nu-Calgon
Mini-Split Service Kit
Mfr # 4151-18
Zoro # G910884407
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Sets of Gel Tabs(TM), (2) Tri-Pow'r(R) HD Aerosol Cans, Clean Guard(TM) Maintenance Bag, Nu-Calgon Service Bucket
- Features Easy-to-use Kit that Contains Service and Maintenance Products, Includes Everything Required to Clean and Service up to 4 Mini-splits
- Standards OSHA 29 CFR 1910.1200
- For Use On Mini-Split Systems
- Removes Debris, Dirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4151-18
- Zoro # G910884407
- UPC # 681001415187
- Country of Origin United States
- Category AC & Refrigeration Accessories
Details
Includes | (2) Sets of Gel Tabs(TM), (2) Tri-Pow'r(R) HD Aerosol Cans, Clean Guard(TM) Maintenance Bag, Nu-Calgon Service Bucket |
Item | Mini-Split Service Kit |
Features | Easy-to-use Kit that Contains Service and Maintenance Products, Includes Everything Required to Clean and Service up to 4 Mini-splits |
Standards | OSHA 29 CFR 1910.1200 |
For Use On | Mini-Split Systems |
Removes | Debris, Dirt |
Description
Mini-Split Service Kit, Features Easy-to-use Kit that Contains Service and Maintenance Products, Includes Everything Required to Clean and Service up to 4 Mini-splits, For Use On Mini-Split Systems, Includes (2) Sets of Gel Tabs(TM), (2) Tri-Pow'r(R) HD Aerosol Cans, Clean Guard(TM) Maintenance Bag, Nu-Calgon Service Bucket, Product Type Mini-Split Cleaning and Maintenance Kit, Removes Debris, Dirt, Standards OSHA 29 CFR 1910.1200
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 36" Electric Baseboard Heater, White, 564/750W, 208/240V (3UG83)
- HOSHIZAKI Rocker Switch (4A0558-01)
- DANBY Hepa Replacement Filter for DAP143BAW-UV (DAP143UV-F)
- GOODMAN 10728343 Limit Switch (10728343)
- NU-CALGON CO2 Cartridge, w/ Flexible Hose , PK12 (4179-20)
- NU-CALGON Condenser Coil Cleaner, 1 gal., Yellow (4178-08)
- NU-CALGON System Flush, Liquefied Gas, 26 lb (4300-26)
- NU-CALGON Lubricant Additive, 4 oz., Liquid (4057-55)
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Straw (4190-08)
- NU-CALGON Rubberized Spray Coating, 16 Oz, Aerosol (4296-50)
- MRCOOL 2.5 Ton Signature Evaporator Coil with a 14.5" Cabinet, Vetical (MCVP30ANPA)
- Nu-Calgon AC & Refrigeration Accessories