Shop All AC & Refrigeration Accessories
Nu-Calgon
Micro-Plus2 Inline Water Filter
Mfr # 4615-W3
Zoro # G0578201
product price: $33.25
/ea
Sold in multiples of 6 for $199.50
$199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Beverage Machines, Coffee Brewers & Urns, Commercial Ice Makers, Humidifiers
- Application Beverage Machines, Brewers, Coffee Urns, Humidifiers, Ice Makers, Residential Refrigerator Ice Makers, Steamers
- Standards ANSI/NSF 42
- Overall Height 6 1/4 in
- Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4615-W3
- Zoro # G0578201
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Overall Height | 6 1/4 in |
Connection Size | 1/4 in |
Diameter | 2 1/8 in |
Details
For Use With | Beverage Machines, Coffee Brewers & Urns, Commercial Ice Makers, Humidifiers |
Application | Beverage Machines, Brewers, Coffee Urns, Humidifiers, Ice Makers, Residential Refrigerator Ice Makers, Steamers |
Item | Inline Filter |
Standards | ANSI/NSF 42 |
Connection Gender | Female |
Minimum Pressure | 20 psi |
Maximum Pressure | 125 psi |
Maximum Temperature | 80 Degrees F |
Minimum Temperature | 40 Degrees F |
Series | Micro Plus |
Filter Media | Actived Carbon, Hexametaphosphate Crystals, Polyethylene, Polypropylene |
Reduces | Odors, Tastes, Scale, Sediment, Slit |
Micron Rating | 20 micron |
Connection Type | FPT |
Flow Rate | 12.5 gpd |
Description
Inline Filter, Reduces Odors, Tastes, Scale, Sediment, Slit, Micron Rating 20 micron, Flow Rate 12.5 gpd, Diameter 2 1/8 in, Overall Height 6 1/4 in, Filter Media Actived Carbon, Hexametaphosphate Crystals, Polyethylene, Polypropylene, Maximum Temperature 80 Degrees F, Application Beverage Machines, Brewers, Coffee Urns, Humidifiers, Ice Makers, Residential Refrigerator Ice Makers, Steamers, For Use With Beverage Machines, Coffee Brewers & Urns, Commercial Ice Makers, Humidifiers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fbrgls/Pkt Filter, MERV14, 12"x24"x18", 4P (219-104-218)
- AIR HANDLER 33 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B689)
- JOHNSON CONTROLS Pressure Control, 100 to 400 (P170AA-118C)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 36,000 BtuH, 28 in W. (KCL36A30A)
- NU-CALGON Refrigeration Oil Acid Test Kit (4320-W8)
- NU-CALGON Refrigerant Oil Pump (4814-40)
- NU-CALGON Gallo Gun, w/ 20 g Cartridge (4179-01)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61043)
- NU-CALGON Scale Inhibitor, Condensed Vapor, 5 lb. (4364-88)
- NU-CALGON Condenser Coil Cleaner, Spray Bottle (4132-21)
- RHEEM 51-21854-17 Condenser Motor - (51-21854-1)
- Nu-Calgon AC & Refrigeration Accessories