Shop All Lubricants
Nu-Calgon
Lubricant, Liquid, 4 oz
Mfr # 4060-56
Zoro # G610112015
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With R-22 Retrofits
- Standards OSHA 29 CFR 1910.1200
- Form Liquid
- Non-Toxic No
- Optimum Boiling Point 599 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4060-56
- Zoro # G610112015
- UPC # 681001406062
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 4 oz |
Details
For Use With | R-22 Retrofits |
Standards | OSHA 29 CFR 1910.1200 |
Form | Liquid |
Non-Toxic | No |
Optimum Boiling Point | 599 Degrees F |
Item | Lubricant |
Application | Air Conditioning Systems, Heat Pump Systems |
Non-Flammable | No |
Description
Lubricant, Liquid, Size 4 oz, Application Air Conditioning Systems, Heat Pump Systems, Non-Flammable No, Non-Toxic No, Optimum Boiling Point 599 Degrees F, Standards OSHA 29 CFR 1910.1200, For Use With R-22 Retrofits
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1/4" Barbed x 1/2" MNPT Adapter (HB050-025)
- SCHATZ BEARING Bearing flanged un-ground sealed (UGF.750X1.750-2RS)
- EAGLE Mill/Rubber Discharge Hose, 1.5"x50 ft. (A005-0245-3550)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 105mm Bore Dia., 160mm OD, 26mm W, C3 Internal Clearance (6021 2RS/C3 PRX)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 1 Oz. (GPL-105)
- LUCKY LINE Dry Lubricant, Graphite, Gray, 4.5g (9501)
- LPS Heavy Duty Lubricant, Green, 5 Gal., Pail (02005)
- KRYTOX 0.5 kg Jar White (GPL-227)
- SPRAYON Moly Chain Lubricant, 5 Gal. (S20205000)
- KRYTOX Vacuum Pump Lubricant, Needle Nose Bottle, 2 Oz. (1525)
- AGS Thread-Magic Anti Seize Lubricant 0.14 oz (TMP-1)
- Nu-Calgon Penetrants and Lubricants