Shop All AC & Refrigeration Accessories
Nu-Calgon
Lubricant, Alkylbenzene, 1 gal
Mfr # 4310-07
Zoro # G5261916
original price:
$84.55
10% off
new price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alkylbenzene
- For Use With HVAC/R Systems
- Container Size 1 gal
- Viscosity (ISO) 32
- Viscosity (SUS @ 100 F) 150 SUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4310-07
- Zoro # G5261916
- UPC # 681001430807
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Container Size | 1 gal |
Details
Type | Alkylbenzene |
For Use With | HVAC/R Systems |
Item | Refrigeration Lubricant |
Viscosity (ISO) | 32 |
Viscosity (SUS @ 100 F) | 150 SUS |
Description
Refrigeration Lubricant, Alkylbenzene, For Use With HVAC/R Systems, Container Size 1 gal, Viscosity (SUS @ 100 F) 150 SUS, Viscosity (ISO) 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6366469)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1125/1500 W (HF3323TD-RP)
- HONEYWELL Q314A6094 Non-Primary Aerated (Q314A6094)
- DAYTON Blower, 20 In, Fwd Curve (7J518)
- NU-CALGON Propylene Glycol, Blue, 55 gal. (4188-02)
- NU-CALGON Ethylene Glycol, 5 gal, Green/Yellow (4189-05)
- NU-CALGON Condensate Pan Treatment, Gel Tablet, Blue (4185-06)
- NU-CALGON Micro-Plus2 Inline Water Filter (4615-W3)
- NU-CALGON Condensate Pan Treatment, 20t, Yellow (4185-20)
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Brown (4120-08)
- MRCOOL R-410A Charged Line Set, 25ft 1/4 x 1/2 (DIY25-1412)
- Nu-Calgon AC & Refrigeration Accessories