Shop All AC & Refrigeration Accessories
Nu-Calgon
Lubricant, Alkylbenzene, 1 gal
Mfr # 4308-07
Zoro # G5251251
original price:
$95.79
10% off
new price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alkylbenzene
- Viscosity (ISO) 46
- For Use With HVAC/R Systems
- Viscosity (SUS @ 100 F) 200 SUS
- Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4308-07
- Zoro # G5251251
- UPC # 681001431019
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Container Size | 1 gal |
Details
Type | Alkylbenzene |
Viscosity (ISO) | 46 |
For Use With | HVAC/R Systems |
Item | Refrigeration Lubricant |
Viscosity (SUS @ 100 F) | 200 SUS |
Description
Refrigeration Lubricant, Alkylbenzene, For Use With HVAC/R Systems, Container Size 1 gal, Viscosity (SUS @ 100 F) 200 SUS, Viscosity (ISO) 46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 50033847-001 Adapter Plate For (50033847-0)
- BESTAIR 20 in. W X 25 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (PF2025-1)
- EVERPURE Insurice System - Single, Pf-I2000 (EV9324-21)
- ICM CONTROLS Low Ambient Head Pressure Control (ICM325A)
- NU-CALGON Leak Detector, 1 qt., Blue (4183-24)
- NU-CALGON Condenser Coil Cleaner, 1 gal., Orange (4295-08)
- NU-CALGON Cooling Water Treatment, Ty-Ion C70, 5 gal (7597-05)
- NU-CALGON Residential Odor Neutralizer, 3 tons, Gel (61060)
- NU-CALGON Refrigeration Lubricant, Mineral, 1 gal (4304-07)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4316-46)
- EVERPURE Water Filter Catridge (9612-27)
- Nu-Calgon AC & Refrigeration Accessories