Shop All AC & Refrigeration Accessories
Nu-Calgon
Lubricant Additive, 4 oz., Liquid
Mfr # 4057-55
Zoro # G2103370
original price:
$86.69
7% off
new price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 oz
- Form Liquid
- Application HVAC/R Systems
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nu-Calgon
- MFR # 4057-55
- Zoro # G2103370
- UPC # 627001405759
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 4 oz |
Details
Form | Liquid |
Application | HVAC/R Systems |
Color | Clear |
Item | Lubricant Additive |
Description
Lubricant Additive, Liquid, Size 4 oz, Color Clear, Application HVAC/R Systems
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 1/30 HP, 208-230V, 1-Phase, 1120 rpm (14B0016N01)
- ALL-FILTERS 12 x 12 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (12121.POLY 6PK)
- AIR HANDLER 45 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B687)
- HONEYWELL 32001630-001 He260, He265, (32001630-0)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4316-46)
- NU-CALGON Coil Cleaner, Liquid, 2-1/2 gal (4143-06)
- NU-CALGON Ice Machine Sanitizer, 16 oz. (4211-34)
- NU-CALGON Ice Machine Cleaner, Nickel Safe, Liquid, Green, 1 gal (4287-08)
- NU-CALGON Condensate Pan Treatment, 30 Ton, Pad (61046)
- NU-CALGON Refrigerant Leak Sealant, Up to 5tons, PK6 (4050-07)
- NU-CALGON Refrigeration System Flush Kit, 1 lb. (4300-08)
- Nu-Calgon AC & Refrigeration Accessories