Shop All AC & Refrigeration Accessories
This Product is Discontinued
Nu-Calgon
Leak Detector, Blue, 1 qt., w/Spray Bottle (Discontinued)
Mfr # 4182-35
Zoro # G2764139
This Product is Discontinued
Key Features
- Size 7 oz
- Type Cal Blue(R) Plus
- Includes Spray Bottle
- For Use With Lines Carrying Air, Oxygen, Nitrogen, Natural or Propane Gas, Carbon Dioxide, Refrigerants
- Characteristics High Viscosity Formula, Long Lasting Bubbles, Non-Corrosive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Calgon
- MFR # 4182-35
- Zoro # G2764139
- UPC # 681001418218
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 7 oz |
Details
Type | Cal Blue(R) Plus |
Includes | Spray Bottle |
For Use With | Lines Carrying Air, Oxygen, Nitrogen, Natural or Propane Gas, Carbon Dioxide, Refrigerants |
Characteristics | High Viscosity Formula, Long Lasting Bubbles, Non-Corrosive |
Color | Blue |
Item | Leak Detector |
Temp. Range (F) | 5 Degrees to 225 Degrees |
Description
Leak Detector, Cal Blue(R) Plus, Size 7 oz, Color Blue, Temp. Range (F) 5 Degrees to 225 Degrees , Characteristics High Viscosity Formula, Long Lasting Bubbles, Non-Corrosive, For Use With Lines Carrying Air, Oxygen, Nitrogen, Natural or Propane Gas, Carbon Dioxide, Refrigerants, Includes Spray Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.